- 2 in Inside Diameter - 2.563 in Outside Diameter
- 1.25 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
- Sealed On Both Sides
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned in
| Hole Diameter | 0.094 in |
| Duplexing | No |
| Shaft Fillet | 0.06 in |
| I.D. | 2 in |
| Number of Rows | 1 |
| Speed (Max) Grease | 950 |
| Outer Width | 1.25 in |
| Precision Rating | RBEC-1 |
| Lubrication Hole Type | Lubrication groove and hole |
| Enclosure | Sealed On Both Sides |
| Bore Type | Straight |
| Rolling Element | Needle Roller |
| Sealed | Sealed - Both Sides |
| Includes Inner Ring | No |
| Housing & Shaft Fillet (in) | 0.06 |
| Operating Temperature [Min] | -20 °F |
| Series | Standard |
| Static Load Rating (lb) | 20700 |
| O.D. | 2.563 in |
| Platform | Cagerol Bearing |
| Operating Temperature [Max] | 250 °F |
| Dynamic Load Rating | 12000 lb |
| Misalignment | No |
| Width | 2.62 |
| Bore Size - Inch | 2 |
| Seal Type | Rubber Lip |
| Related Inner Ring | MI 25 |
| Outside Diameter - Inch | 2.5625 |
| No. of Rows | Single |
| Speed [Max] - Oil | 1900 |
| Speed (Max) Oil | 1900 |
| Radial Clearance | Normal |
| Hole Type | Lubrication Groove and Hole |
| Static Load Rating | 20700 lb |
| Material | 52100 Bearing Steel |
| Full Complement/Caged | Caged |
| Flanges | No flange |
| Cage Material | Steel |
| Speed [Max] - Grease | 950 rpm |
| Dynamic Load Rating (lb) | 12000 |
| Weight | 0.52 LB |
| EAN or UPC | 726166067229 |

