- 1.75 in Inside Diameter - 3 in Outside Diameter
- 1.75 in Outer Width
- 52100 Bearing Steel
features
- Retained (caged) needle rolling elements
- Annular lubrication groove
- With separable inner ring
- Machined race needle bearing
| O.D. | 3 in |
| Operating Temperature [Max] | 250 °F |
| Static Load Rating | 47400 lb |
| Outer Width | 1.75 in |
| Operating Temperature [Min] | -20 °F |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Rolling Element | Needle Roller |
| Static Load Rating (lb) | 47400 |
| Bore Type | Straight |
| Sealed | None |
| Radial Clearance | Normal |
| I.D. | 1.75 in |
| Shaft Fillet | 0.06 in |
| Includes Inner Ring | Yes |
| No. of Rows | Single |
| Hole Type | Lubrication Groove & Hole |
| Duplexing | No |
| Cage Material | Steel |
| Outside Diameter - Inch | 3 |
| Dynamic Load Rating (lb) | 26000 |
| Bore Size - Inch | 1.75 |
| Width | 1.81 |
| Speed [Max] - Grease | 2675 rpm |
| Inner Width | 1.76 in |
| Speed (Max) Oil | 5350 |
| Precision Rating | Not Rated |
| Speed (Max) Grease | 2675 |
| Hole Diameter | 0.125 in |
| Material | 52100 Bearing Steel |
| Speed [Max] - Oil | 5350 rpm |
| Number of Rows | 1 |
| Series | Standard |
| Platform | Cagerol Bearing |
| Full Complement/Caged | Caged |
| Misalignment | No |
| Standard | ABMA, ISO, MS 51961-32 |
| Seal Type | Unsealed |
| Housing & Shaft Fillet (in) | 0.06 |
| Dynamic Load Rating | 26000 lb |
| Weight | 1.85 LB |
| EAN or UPC | 726166067373 |

