- 2.25 in Inside Diameter - 3 in Outside Diameter
- 1.75 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
- Sealed On One Side
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Single rubber-lipped seal with lip turned in
| Hole Diameter | 0.125 in |
| Enclosure | Sealed On One Side |
| I.D. | 2.25 in |
| Outside Diameter - Inch | 3 |
| Radial Clearance | Normal |
| O.D. | 3 in |
| Full Complement/Caged | Caged |
| Outer Width | 1.75 in |
| Operating Temperature [Max] | 250 °F |
| Dynamic Load Rating | 22400 lb |
| Speed [Max] - Grease | 1700 rpm |
| Platform | Cagerol Bearing |
| Number of Rows | 1 |
| Flanges | No Flanges |
| Standard | ABMA, ISO |
| Includes Inner Ring | No |
| Hole Type | Lubrication Groove and Hole |
| Rolling Element | Needle Roller |
| Shaft Fillet | 0.06 in |
| Dynamic Load Rating (lb) | 22400 |
| Misalignment | No |
| Cage Material | Steel |
| Static Load Rating (lb) | 39100 |
| Bore Type | Straight |
| Width | 1.81 |
| Related Inner Ring | MI 28, MI 30 |
| Operating Temperature [Min] | -20 °F |
| Seal Type | Rubber Lip |
| Material | 52100 Bearing Steel |
| No. of Rows | Single |
| Sealed | Sealed - One Side |
| Precision Rating | RBEC-1 |
| Speed (Max) Grease | 1700 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Static Load Rating | 39100 lb |
| Bore Size - Inch | 2.25 |
| Duplexing | No |
| Series | Standard |
| Housing & Shaft Fillet (in) | 0.06 |
| Weight | 1.06 LB |
| EAN or UPC | 726166067403 |

