- 2.5 in Inside Diameter - 3.25 in Outside Diameter
- 1.5 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Narrow width configuration
| Duplexing | No |
| Number of Rows | 1 |
| Related Inner Ring | MI 32 N |
| Dynamic Load Rating (lb) | 23400 |
| Outside Diameter - Inch | 3.25 |
| Operating Temperature [Min] | -20 °F |
| Material | 52100 Bearing Steel |
| Misalignment | No |
| Outer Width | 1.5 in |
| Static Load Rating (lb) | 42900 |
| Flanges | No Flanges |
| Dynamic Load Rating | 23400 lb |
| Includes Inner Ring | No |
| Operating Temperature [Max] | 250 °F |
| Speed [Max] - Grease | 2400 rpm |
| Series | Narrow |
| Static Load Rating | 42900 lb |
| Sealed | None |
| O.D. | 3.25 in |
| Speed (Max) Oil | 4800 |
| Platform | Cagerol Bearing |
| Radial Clearance | Normal |
| Hole Type | Lubrication Groove and Hole |
| Standard | ABMA, ISO |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Bore Type | Straight |
| Housing & Shaft Fillet (in) | 0.08 |
| Shaft Fillet | 0.08 in |
| No. of Rows | Single |
| Seal Type | Unsealed |
| Speed [Max] - Oil | 4800 |
| Hole Diameter | 0.125 in |
| Width | 1.81 |
| Speed (Max) Grease | 2400 |
| Rolling Element | Needle Roller |
| Cage Material | Steel |
| Bore Size - Inch | 2.5 |
| I.D. | 2.5 in |
| Full Complement/Caged | Caged |
| Precision Rating | RBEC-1 |
| Weight | 1.06 LB |
| EAN or UPC | 726166067700 |

