- 2.75 in Inside Diameter - 3.5 in Outside Diameter
- 1.5 in Outer Width
- 52100 Bearing Steel
features
- Matched pair for duplex mounting
- Narrow width configuration
- Bulk packed
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
| Radial Clearance | Normal |
| Shaft Fillet | 0.08 in |
| No. of Rows | Single |
| Speed [Max] - Oil | 4370 |
| Cage Material | Steel |
| Speed (Max) Oil | 4370 |
| Misalignment | No |
| Static Load Rating (lb) | 46700 |
| Hole Diameter | 0.125 in |
| Number of Rows | 1 |
| Seal Type | Unsealed |
| Sealed | None |
| I.D. | 2.75 in |
| Dynamic Load Rating | 40500 lb |
| Bore Type | Straight |
| Duplexing | Yes |
| Includes Inner Ring | No |
| Outside Diameter - Inch | 3.5 |
| Full Complement/Caged | Caged |
| Series | Narrow |
| Housing & Shaft Fillet (in) | 0.08 |
| Platform | Cagerol Bearing |
| Speed [Max] - Grease | 2185 rpm |
| Rolling Element | Needle Roller |
| Material | 52100 Bearing Steel |
| Bore Size - Inch | 2.75 |
| Outer Width | 1.5 in |
| Dynamic Load Rating (lb) | 40500 |
| Static Load Rating | 46700 lb |
| O.D. | 3.5 in |
| Width | 2.12 |
| Speed (Max) Grease | 2185 |
| Weight | 3.27 LB |
| EAN or UPC | 726166067953 |

