- 3.5 in Inner Diameter
- 4.5 in Outer Diameter
- 2 in Width
features
- Needle rollers retained by a steel cage
- Designed to accommodate higher speeds and some misalignment
- Heavy-duty roller bearing
- Unsealed
| Origin | Needle Radial |
| Dynamic Load Rating | 35,900.00 lbf |
| End Type | Open End |
| Housing Bore Tolerance - Stationary | +0.0000 in / -0.0010 in |
| Lube Hole Diameter | 0.188 in |
| Self Aligning | No |
| Housing Bore Diameter - Stationary | 4.5008 in |
| Fillet Radius | 0.08 in |
| Bore Type | Round Bore, Inch Type |
| Type | Heavy Duty |
| Bearing Design | Outer Ring & Roller Assembly |
| Shaft Diameter Tolerance Minus | 0.0005 in |
| Radial Internal Clearance Specification | N/A |
| Housings Bore - Stationary Tolerance Plus | 0 in |
| Hole Dia. | 3/16 in |
| Enclosure | Open |
| Cage Material | Steel |
| Housing Bore Diameter - Rotating | 4.4995 in |
| Inch/Metric | Inch |
| I.D. | 3 1/2 in |
| Static Load Rating [Max] | 83,500.00 lbf |
| O.D. Tolerance Plus | 0 in |
| Precision Ground | Yes |
| Cage Type | Caged |
| Housing Bore Tolerance - Rotating | +0.0000 in / -0.0010 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Material | Steel |
| Width | 2 in |
| Limiting Speed | 3440 rpm |
| O.D. Tolerance Minus | 0.0008 in |
| Static Load Rating | 83,500.00 lbf |
| Housings Bore - Rotating Tolerance Plus | 0 in |
| Oil Hole | w/Oil Hole |
| Series | Standard |
| Shaft Diameter Tolerance Plus | 0 in |
| O.D. | 4 1/2 in |
| Capacity | Standard Capacity |
| Weight | 2.685 LB |
| EAN or UPC | 726166064174 |

