- 4.5 in Inside Diameter - 6 in Outside Diameter
- 2.25 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
| I.D. | 4.5 in |
| Seal Type | Unsealed |
| Hole Diameter | 0.188 in |
| Number of Rows | 1 |
| Static Load Rating | 130000 lb |
| Static Load Rating (lb) | 130000 |
| Speed [Max] - Grease | 1330 rpm |
| Related Inner Ring | MI 62 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Misalignment | No |
| Cage Material | Steel |
| Speed (Max) Oil | 2660 |
| Dynamic Load Rating | 60300 lb |
| Outside Diameter - Inch | 6 |
| Speed [Max] - Oil | 2660 |
| Precision Rating | RBEC-1 |
| Operating Temperature [Min] | -20 °F |
| Material | 52100 Bearing Steel |
| Standard | ABMA, ISO |
| Width | 7.50 |
| Duplexing | No |
| Bore Type | Straight |
| Rolling Element | Needle Roller |
| Housing & Shaft Fillet (in) | 0.1 |
| Hole Type | Lubrication Groove and Hole |
| Flanges | No Flanges |
| Speed (Max) Grease | 1330 |
| Series | Standard |
| Operating Temperature [Max] | 250 °F |
| O.D. | 6 in |
| Radial Clearance | Normal |
| Platform | Cagerol Bearing |
| Full Complement/Caged | Caged |
| Bore Size - Inch | 4.5 |
| Shaft Fillet | 0.1 in |
| Sealed | None |
| Dynamic Load Rating (lb) | 60300 |
| No. of Rows | Single |
| Outer Width | 2.25 in |
| Includes Inner Ring | No |
| Weight | 5.95 LB |
| EAN or UPC | 726166064532 |

