- 0.75 in Inside Diameter - 1.25 in Outside Diameter
- 0.75 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Narrow width configuration
| Standard | ABMA, ISO, MS 51961-2 |
| Sealed | None |
| Bore Type | Straight |
| Rolling Element | Needle Roller |
| Operating Temperature [Min] | -20 °F |
| Series | Narrow |
| Dynamic Load Rating (lb) | 4990 |
| Width | 1 |
| No. of Rows | Single |
| Speed [Max] - Grease | 13000 rpm |
| Shaft Fillet | 0.04 in |
| Number of Rows | 1 |
| Cage Material | Steel |
| Speed (Max) Grease | 13000 |
| Flanges | No flange |
| Lubrication Hole Type | Lubrication groove and hole |
| Housing & Shaft Fillet (in) | 0.04 |
| Outside Diameter - Inch | 1.25 |
| Speed [Max] - Oil | 16000 |
| Misalignment | No |
| Dynamic Load Rating | 4990 lb |
| Precision Rating | RBEC-1 |
| Material | 52100 Bearing Steel |
| Operating Temperature [Max] | 250 °F |
| Outer Width | 0.75 in |
| Platform | Cagerol Bearing |
| O.D. | 1.25 in |
| Static Load Rating (lb) | 5400 |
| Seal Type | Unsealed |
| Radial Clearance | Normal |
| Includes Inner Ring | No |
| Bore Size - Inch | 0.75 |
| Full Complement/Caged | Caged |
| Speed (Max) Oil | 16000 |
| I.D. | 0.75 in |
| Hole Diameter | 0.079 in |
| Related Inner Ring | MI 8 N, MI 9 N |
| Duplexing | No |
| Hole Type | Lubrication Groove and Hole |
| Static Load Rating | 5400 lb |
| Weight | 0.13 LB |
| EAN or UPC | 726166065065 |

