- 2.25 in Inner Diameter
- 3 in Outer Diameter
- 1.75 in Width
| Series | Standard |
| O.D. Tolerance Minus | 0.0006 in |
| Housings Bore - Stationary Tolerance Plus | 0 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Inch/Metric | Inch |
| Precision Ground | Yes |
| Housing Bore Tolerance - Stationary | +0.0000 in / -0.0007 in |
| Lube Hole Diameter | 1/8 in |
| O.D. | 3 in |
| I.D. | 2 1/4 in |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter Tolerance Minus | 0.0005 in |
| Radial Internal Clearance Specification | N/A |
| Cage Type | Caged |
| Fillet Radius | 0.06 in |
| Dynamic Load Rating | 22400 lbf |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed | 1700 rpm |
| Oil Hole | w/Oil Hole |
| Type | Heavy Duty |
| Self Aligning | No |
| Housing Bore Tolerance - Rotating | +0.0000 in / -0.0007 in |
| Housing Bore Diameter - Stationary | 3.0007 in |
| Special Features | Lips Turned Inward |
| Origin | Needle Radial |
| Housings Bore - Rotating Tolerance Plus | 0 in |
| Shaft Diameter Tolerance Plus | 0 in |
| End Type | Open End |
| Static Load Rating | 39100 lbf |
| Enclosure | Double Sealed |
| O.D. Tolerance Plus | 0 in |
| Radial Internal Clearance | N/A |
| Hole Dia. | 0.125 in |
| Housing Bore Diameter - Rotating | 2.9996 in |
| Weight | 1.14 LB |
| EAN or UPC | 726166067441 |

