- 3 in Inside Diameter - 4.5 in Outside Diameter
- 2 in Outer Width
- 52100 Bearing Steel
features
- Annular lubrication groove
- With separable inner ring
- Bulk packed
- Machined race needle bearing
- Retained (caged) needle rolling elements
| Width | 2.12 |
| Sealed | None |
| Cage Material | Steel |
| Speed (Max) Grease | 1720 |
| Radial Clearance | Normal |
| Static Load Rating (lb) | 83500 |
| Duplexing | No |
| Bore Type | Straight |
| Platform | Cagerol Bearing |
| Bore Size - Inch | 3 |
| Series | Standard |
| Outside Diameter - Inch | 4.5 |
| Operating Temperature [Max] | 250 °F |
| Outer Width | 2 in |
| Misalignment | No |
| Dynamic Load Rating (lb) | 35900 |
| Speed (Max) Oil | 3440 |
| Seal Type | Unsealed |
| Housing & Shaft Fillet (in) | 0.08 |
| Number of Rows | 1 |
| I.D. | 3 in |
| Inner Width | 2.01 in |
| Operating Temperature [Min] | -20 °F |
| O.D. | 4.5 in |
| Speed [Max] - Grease | 1720 rpm |
| Rolling Element | Needle Roller |
| Standard | ABMA, ISO, MS 51961-42 |
| Material | 52100 Bearing Steel |
| Shaft Fillet | 0.08 in |
| No. of Rows | Single |
| Speed [Max] - Oil | 3440 rpm |
| Full Complement/Caged | Caged |
| Hole Type | Lubrication Groove & Hole |
| Hole Diameter | 0.188 in |
| Precision Rating | Not Rated |
| Includes Inner Ring | Yes |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Dynamic Load Rating | 35900 lb |
| Static Load Rating | 83500 lb |
| Weight | 3.94 LB |
| EAN or UPC | 726166100858 |

