- Outer Ring & Roller Assembly
- 6" ID x 7 1/2" OD x 2 1/2" Wide
- Steel Cage
- Precision Ground
- Open
| Oil Hole | w/Oil Hole |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Steel |
| O.D. | 7.5 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| I.D. | 6 in |
| Weight | 11.08 LB |

