- Round Bore Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 18 mm Width
| Groove Width [Min] | 5/32 in |
| Limiting Speed - Grease | 5000 rpm |
| Static Load Rating | 7300 lbf |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Static Load Rating [Max] | 7300 lbf |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 10000 rpm |
| Enclosure | Standard |
| Dynamic Load Rating | 9000 lbf |
| Cage Material | Steel |
| Shaft Fillet Radius [Max] | 0.039 in |
| Bearing Type | Radial Bearing |
| Shaft Shoulder Inner Diameter | 1.21875 in |
| Origin | Spherical Radial |
| Fillet Radius | 0.039 in |
| Series | 22200 |
| O.D. | 52 mm |
| Rows of Balls | Single |
| Outside Dia. | 52 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Housing Fillet Radius [Max] | 0.039 in |
| Inside Dia. | 25 mm |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Adapter Assembly | SNW 05 |
| Weight | 0.38 LB |
| EAN or UPC | 726166001360 |

