McGill
SB 22210 W33 SS
Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #110445420
- 50 mm Inside Diameter - 90 mm Outside Diameter
- Straight Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 0.906 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
| Material | 52100 Bearing Steel |
| I.D. | 50 mm |
| Hole Type | Lubrication Groove & Hole |
| O.D. | 90 mm |
| Overall Width | 0.906 in, 23 mm |
| Speed [Max] - Grease | 2625 rpm |
| Radial Clearance | Normal |
| Seal Type | Single Seal |
| Angular Misalignment | 2 Degrees |
| Precision Rating | P0 | ISO 15-2008 |
| Housing Shoulder Diameter | 3.125 in |
| Shaft Shoulder Diameter | 2.25 in |
| Dynamic Load Rating | 18700 lb |
| Platform | Spherol |
| Static Load Rating | 19300 lb |
| Bore Type | Straight |
| No. of Rows | Single |
| Full Complement/Caged | Caged |
| Shaft Fillet | 0.039 in |
| Rolling Element | Spherical Roller |
| Outer Ring Type | Not Split |
| Operating Temperature [Max] | 300 °F |
| Series | 22200 |
| Speed [Max] - Oil | 5250 rpm |
| Finish | Uncoated |
| Enclosure | Sealed On Both Sides |
| Misalignment | 2 Degrees |
| Cage Material | Steel |
| Operating Temperature [Min] | -30 °F |
| Groove Width | 0.172 |
| Weight | 1.31 LB |
| EAN or UPC | 726166003593 |
