McGill
SB 22226K W33 SS
Spherol® Tapered Bore Radial Spherical Roller Bearing With Single Seal
Item #110454503
- 130 mm Inside Diameter - 230 mm Outside Diameter
- Tapered Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 2.52 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
- Tapered bore
| Speed [Max] - Grease | 950 rpm |
| Radial Clearance | Normal |
| Platform | Spherol |
| Series | 22200 |
| Rolling Element | Spherical Roller |
| Groove Width | 0.438 |
| Operating Temperature [Max] | 300 °F |
| Speed [Max] - Oil | 1900 rpm |
| Material | 52100 Bearing Steel |
| Hole Type | Lubrication Groove & Hole |
| Bore Type | Tapered |
| O.D. | 230 mm |
| Misalignment | 2 Degrees |
| No. of Rows | Single |
| Housing Shoulder Diameter | 7.688 in |
| Static Load Rating | 167000 lb |
| Angular Misalignment | 2 Degrees |
| Operating Temperature [Min] | -30 °F |
| Dynamic Load Rating | 132500 lb |
| I.D. | 130 mm |
| Finish | Uncoated |
| Cage Material | Steel |
| Overall Width | 2.52 in, 64 mm |
| Shaft Fillet | 0.098 in |
| Shaft Shoulder Diameter | 5.875 in |
| Seal Type | Single Seal |
| Enclosure | Sealed On Both Sides |
| Precision Rating | P0 | ISO 15-2008 |
| Full Complement/Caged | Caged |
| Outer Ring Type | Not Split |
| Weight | 24.8 LB |
| EAN or UPC | 726166008680 |
