McGill
SB 22313K W33 SS
Spherol® Tapered Bore Radial Spherical Roller Bearing With Single Seal
Item #110454534
- 65 mm Inside Diameter - 140 mm Outside Diameter
- Tapered Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 1.89 in Overall Width
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
- Tapered bore
| O.D. | 140 mm |
| Enclosure | Sealed On Both Sides |
| Shaft Fillet | 0.079 in |
| Series | 22300 |
| Housing Shoulder Diameter | 6.438 in |
| Rolling Element | Spherical Roller |
| Dynamic Load Rating | 59700 lb |
| I.D. | 65 mm |
| Shaft Shoulder Diameter | 3 in |
| Finish | Uncoated |
| Hole Type | Lubrication Groove & Hole |
| Speed [Max] - Oil | 3250 rpm |
| No. of Rows | Single |
| Cage Material | Steel |
| Material | 52100 Bearing Steel |
| Seal Type | Single Seal |
| Precision Rating | P0 | ISO 15-2008 |
| Speed [Max] - Grease | 1625 rpm |
| Groove Width | 0.328 |
| Operating Temperature [Max] | 300 °F |
| Angular Misalignment | 2 Degrees |
| Operating Temperature [Min] | -30 °F |
| Misalignment | 2 Degrees |
| Radial Clearance | Normal |
| Static Load Rating | 62300 lb |
| Platform | Spherol |
| Outer Ring Type | Not Split |
| Overall Width | 1.89 in, 48 mm |
| Bore Type | Tapered |
| Full Complement/Caged | Caged |
| Weight | 7.36 LB |
| EAN or UPC | 726166010966 |
