McGill
SB22206C4W33
Spherol® Straight Bore Radial Spherical Roller Bearing With Unsealed
Item #101088746
- 30 mm Inside Diameter - 62 mm Outside Diameter
- Straight Bore - Unsealed
- 52100 Bearing Steel Material
- 0.787 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Greater than C3 internal clearance
| Lubrication Hole Type | Lubrication Groove & Hole |
| Number of Rows | 1 |
| Overall Width (mm) | 20 |
| Bore Size - Metric | 30 |
| Series | 22200 |
| Housing & Shaft Fillet (in) | 0.039 |
| I.D. | 30 mm |
| Outer Ring Type | Not Split |
| Maximum Operating Temperature | 300 |
| O.D. | 62 mm |
| Dynamic Load Rating | 11500 lb |
| Housing Shoulder Diameter | 2.188 in |
| Shaft Shoulder Diameter | 1.438 in |
| Precision Rating | P0 | ISO 15-2013 |
| Outside Diameter - Metric | 62 |
| Overall Width (in) | 0.7874 |
| Material | 52100 Bearing Steel |
| Dynamic Load Rating (lb) | 11500 |
| Speed (Max) Grease | 4050 |
| Static Load Rating (lb) | 10700 |
| Platform | Spherol |
| Sealed | None |
| W33 Groove Width | 0.156 |
| Duplexing | No |
| Speed (Max) Oil | 8100 |
| Full Complement/Caged | Caged |
| Angular Misalignment | 3 Degrees |
| Groove Width | 0.156 |
| Bore Type | Straight |
| Static Load Rating | 10700 lb |
| Overall Width | 0.787 in, 20 mm |
| Rolling Element | Spherical Roller |
| Operating Temperature [Max] | 300 °F |
| Speed [Max] - Oil | 8100 rpm |
| Radial Clearance | C4 |
| Misalignment | 3 Degrees |
| No. of Rows | Single |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Hole Type | Lubrication Groove & Hole |
| Speed [Max] - Grease | 4050 rpm |
| Operating Temperature [Min] | -30 °F |
| Shaft Fillet | 0.039 in |
| Finish | Uncoated |
| Weight | 0.64 LB |
| EAN or UPC | 726166001810 |
