McGill
SB22209K W33SS
Spherol® Tapered Bore Radial Spherical Roller Bearing With Single Seal
Item #100764614
- 45 mm Inside Diameter - 85 mm Outside Diameter
- Tapered Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 0.906 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
- Tapered bore
| I.D. | 45 mm |
| Outside Diameter - Metric | 85 |
| Dynamic Load Rating (lb) | 17800 |
| Shaft Shoulder Diameter | 2.063 in |
| Dynamic Load Rating | 17800 lb |
| Housing Shoulder Diameter | 2.938 in |
| Bore Size - Metric | 45 |
| Overall Width (in) | 0.9055 |
| Housing & Shaft Fillet (in) | 0.039 |
| Precision Rating | P0 | ISO 15-2008 |
| Material | 52100 Bearing Steel |
| O.D. | 85 mm |
| W33 Groove Width | 0.172 |
| Static Load Rating (lb) | 17700 |
| Number of Rows | 1 |
| Overall Width (mm) | 23 |
| Maximum Operating Temperature | 300 |
| Speed (Max) Oil | 5600 |
| Outer Ring Type | Not Split |
| Platform | Spherol |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Series | 22200 |
| Speed (Max) Grease | 2800 |
| Enclosure | Sealed On Both Sides |
| Full Complement/Caged | Caged |
| Sealed | Sealed - Both Sides |
| Duplexing | No |
| Cage Material | Steel |
| Groove Width | 0.172 |
| Speed [Max] - Grease | 2800 rpm |
| Speed [Max] - Oil | 5600 rpm |
| No. of Rows | Single |
| Misalignment | 2 Degrees |
| Radial Clearance | Normal |
| Rolling Element | Spherical Roller |
| Shaft Fillet | 0.039 in |
| Finish | Uncoated |
| Hole Type | Lubrication Groove & Hole |
| Angular Misalignment | 2 Degrees |
| Overall Width | 0.906 in, 23 mm |
| Bore Type | Tapered |
| Static Load Rating | 17700 lb |
| Operating Temperature [Min] | -30 °F |
| Operating Temperature [Max] | 300 °F |
| Seal Type | Single Seal |
| Weight | 1.195 LB |
| EAN or UPC | 726166003289 |
