McGill
SB22210C3W33YSS
Spherol® Straight Bore Radial Spherical Roller Bearing With Double Seal
Item #101088812
- 50 mm Inside Diameter - 90 mm Outside Diameter
- Straight Bore - Double Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 0.906 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- Greater than standard internal clearance
| Outside Diameter - Metric | 90 |
| Housing Shoulder Diameter | 3.875 in |
| Precision Rating | P0 | ISO 15-2008 |
| Enclosure | Sealed On Both Sides |
| Maximum Operating Temperature | 300 |
| Series | 22200 |
| Platform | Spherol |
| Overall Width (mm) | 23 |
| Dynamic Load Rating (lb) | 18700 |
| I.D. | 50 mm |
| Speed (Max) Grease | 2625 |
| Overall Width (in) | 0.9055 |
| Static Load Rating (lb) | 19300 |
| Shaft Shoulder Diameter | 2.25 in |
| Sealed | Sealed - Both Sides |
| O.D. | 90 mm |
| W33 Groove Width | 0.172 |
| Duplexing | No |
| Full Complement/Caged | Caged |
| Speed (Max) Oil | 5250 |
| Outer Ring Type | Not Split |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Dynamic Load Rating | 18700 lb |
| Housing & Shaft Fillet (in) | 0.039 |
| Material | 52100 Bearing Steel |
| YS Seal Min. Face Clearance | 0.09375 |
| Number of Rows | 1 |
| Bore Size - Metric | 50 |
| Angular Misalignment | 1 Degree |
| Radial Clearance | C3 |
| Operating Temperature [Max] | 300 °F |
| Rolling Element | Spherical Roller |
| Operating Temperature [Min] | -30 °F |
| Static Load Rating | 19300 lb |
| Bore Type | Straight |
| Finish | Uncoated |
| Misalignment | 1 Degree |
| Seal Type | Double Seal |
| Speed [Max] - Grease | 2625 rpm |
| Shaft Fillet | 0.039 in |
| Cage Material | Steel |
| Groove Width | 0.172 |
| Overall Width | 0.906 in, 23 mm |
| Speed [Max] - Oil | 5250 rpm |
| No. of Rows | Single |
| Hole Type | Lubrication Groove & Hole |
| Weight | 1.4 LB |
| EAN or UPC | 726166003968 |
