McGill
SB22211C3W33SS
Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #101088830
- 55 mm Inside Diameter - 100 mm Outside Diameter
- Straight Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 0.984 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Greater than standard internal clearance
| Enclosure | Sealed On Both Sides |
| Static Load Rating (lb) | 23000 |
| O.D. | 100 mm |
| Maximum Operating Temperature | 300 |
| Shaft Shoulder Diameter | 2.5 in |
| Speed (Max) Grease | 1325 |
| Full Complement/Caged | Caged |
| Housing Shoulder Diameter | 3.875 in |
| Overall Width (in) | 0.9843 |
| Number of Rows | 1 |
| Material | 52100 Bearing Steel |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Series | 22200 |
| Dynamic Load Rating | 23000 lb |
| Speed (Max) Oil | 4650 |
| Platform | Spherol |
| I.D. | 55 mm |
| Sealed | Sealed - Both Sides |
| Precision Rating | P0 | ISO 15-2015 |
| Housing & Shaft Fillet (in) | 0.059 |
| Duplexing | No |
| Dynamic Load Rating (lb) | 23000 |
| Bore Size - Metric | 55 |
| Outside Diameter - Metric | 100 |
| Overall Width (mm) | 25 |
| Outer Ring Type | Not Split |
| W33 Groove Width | 0.172 |
| Groove Width | 0.172 |
| Seal Type | Single Seal |
| Operating Temperature [Max] | 300 °F |
| Misalignment | 2 Degrees |
| No. of Rows | Single |
| Finish | Uncoated |
| Bore Type | Straight |
| Hole Type | Lubrication Groove & Hole |
| Overall Width | 0.984 in, 25 mm |
| Cage Material | Steel |
| Speed [Max] - Grease | 1325 rpm |
| Speed [Max] - Oil | 4650 rpm |
| Static Load Rating | 23000 lb |
| Radial Clearance | C3 |
| Shaft Fillet | 0.059 in |
| Rolling Element | Spherical Roller |
| Angular Misalignment | 2 Degrees |
| Operating Temperature [Min] | -30 °F |
| Weight | 1.76 LB |
| EAN or UPC | 726166004101 |
