- Radial Bearing
- 65 mm ID x 120 mm OD x 31 mm Wide
- Straight Bore
- C4 - Clearance Greater Than C3
- Steel Cage
| O.D. | 120 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Single NYLAPLATE® Seal |
| Limiting Speed - Oil | 3800 rpm |
| Adapter Assembly | SNW 13 |
| Radial Internal Clearance | C4 |
| I.D. | 65 mm |
| Limiting Speed - Grease | 1900 rpm |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bearing Type | Radial Bearing |
| Housing Fillet Radius [Max] | 0.059 in |
| Dynamic Load Rating | 35500 lbf |
| Weight | 3.4 LB |

