McGill
SB22215KC3W33SS
Spherol® Tapered Bore Radial Spherical Roller Bearing With Single Seal
Item #101088880
- 75 mm Inside Diameter - 130 mm Outside Diameter
- Tapered Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 1.221 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Greater than standard internal clearance
- Tapered bore
| Housing & Shaft Fillet (in) | 0.059 |
| Duplexing | No |
| Speed (Max) Grease | 1750 |
| Platform | Spherol |
| Maximum Operating Temperature | 300 |
| Static Load Rating (lb) | 41400 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Sealed | Sealed - Both Sides |
| Dynamic Load Rating | 37600 lb |
| Dynamic Load Rating (lb) | 37600 |
| Speed (Max) Oil | 3500 |
| Full Complement/Caged | Caged |
| Housing Shoulder Diameter | 4.625 in |
| W33 Groove Width | 0.188 |
| I.D. | 75 mm |
| Enclosure | Sealed On Both Sides |
| Shaft Shoulder Diameter | 3.313 in |
| Series | 22200 |
| O.D. | 130 mm |
| Material | 52100 Bearing Steel |
| Outside Diameter - Metric | 130 |
| Overall Width (in) | 1.2205 |
| Outer Ring Type | Not Split |
| Precision Rating | P0 | ISO 15-2096 |
| Bore Size - Metric | 75 |
| Overall Width (mm) | 31 |
| Number of Rows | 1 |
| Overall Width | 1.221 in, 31 mm |
| Speed [Max] - Oil | 3500 rpm |
| Groove Width | 0.188 |
| No. of Rows | Single |
| Angular Misalignment | 2 Degrees |
| Cage Material | Steel |
| Bore Type | Tapered |
| Misalignment | 2 Degrees |
| Hole Type | Lubrication Groove & Hole |
| Rolling Element | Spherical Roller |
| Finish | Uncoated |
| Static Load Rating | 41400 lb |
| Operating Temperature [Min] | -30 °F |
| Operating Temperature [Max] | 300 °F |
| Speed [Max] - Grease | 1750 rpm |
| Shaft Fillet | 0.059 in |
| Seal Type | Single Seal |
| Radial Clearance | C3 |
| Weight | 3.9 LB |
| EAN or UPC | 726166005511 |
