- Radial Bearing
- 75 mm ID x 130 mm OD x 31 mm Wide
- Straight Bore
- C0 - Normal Clearance
- Steel Cage
| Housing Fillet Radius [Max] | 0.059 in |
| O.D. | 130 mm |
| Bearing Type | Radial Bearing |
| Limiting Speed - Oil | 3500 rpm |
| Adapter Assembly | SNW 15 |
| Dynamic Load Rating | 37600 lbf |
| I.D. | 75 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Grease | 1750 rpm |
| Enclosure | Single NYLAPLATE® Seal |
| Weight | 3.9 LB |

