McGill
SB22216C3W33YSS
Spherol® Straight Bore Radial Spherical Roller Bearing With Double Seal
Item #101088889
- 80 mm Inside Diameter - 140 mm Outside Diameter
- Straight Bore - Double Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 1.299 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- Greater than standard internal clearance
| YS Seal Min. Face Clearance | 0.125 |
| Shaft Shoulder Diameter | 3.563 in |
| Duplexing | No |
| Number of Rows | 1 |
| O.D. | 140 mm |
| Dynamic Load Rating (lb) | 42400 |
| Housing Shoulder Diameter | 4.625 in |
| Sealed | Sealed - Both Sides |
| Outer Ring Type | Not Split |
| Overall Width (mm) | 33 |
| Housing & Shaft Fillet (in) | 0.079 |
| Outside Diameter - Metric | 140 |
| Precision Rating | P0 | ISO 15-2008 |
| Maximum Operating Temperature | 300 |
| W33 Groove Width | 0.219 |
| Speed (Max) Oil | 3250 |
| Static Load Rating (lb) | 48600 |
| Dynamic Load Rating | 42400 lb |
| Platform | Spherol |
| Full Complement/Caged | Caged |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Series | 22200 |
| Speed (Max) Grease | 1625 |
| Material | 52100 Bearing Steel |
| I.D. | 80 mm |
| Enclosure | Sealed On Both Sides |
| Bore Size - Metric | 80 |
| Overall Width (in) | 1.2992 |
| Angular Misalignment | 1 Degree |
| Rolling Element | Spherical Roller |
| Speed [Max] - Grease | 1625 rpm |
| Operating Temperature [Min] | -30 °F |
| Speed [Max] - Oil | 3250 rpm |
| Operating Temperature [Max] | 300 °F |
| Radial Clearance | C3 |
| Static Load Rating | 48600 lb |
| Misalignment | 1 Degree |
| Groove Width | 0.219 |
| Seal Type | Double Seal |
| Finish | Uncoated |
| Cage Material | Steel |
| Overall Width | 1.299 in, 33 mm |
| Shaft Fillet | 0.079 in |
| Hole Type | Lubrication Groove & Hole |
| Bore Type | Straight |
| No. of Rows | Single |
| Weight | 4.6 LB |
| EAN or UPC | 726166006020 |
