McGill
SB22218W33SS
Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #100764627
- 90 mm Inside Diameter - 160 mm Outside Diameter
- Straight Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 1.575 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
| Number of Rows | 1 |
| Maximum Operating Temperature | 300 |
| Dynamic Load Rating (lb) | 59200 |
| Series | 22200 |
| Full Complement/Caged | Caged |
| O.D. | 160 mm |
| Overall Width (mm) | 40 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| W33 Groove Width | 0.219 |
| Enclosure | Sealed On Both Sides |
| I.D. | 90 mm |
| Outside Diameter - Metric | 160 |
| Platform | Spherol |
| Dynamic Load Rating | 59200 lb |
| Overall Width (in) | 1.5748 |
| Material | 52100 Bearing Steel |
| Outer Ring Type | Not Split |
| Shaft Shoulder Diameter | 3.938 in |
| Static Load Rating (lb) | 69300 |
| Speed (Max) Oil | 2800 |
| Duplexing | No |
| Bore Size - Metric | 90 |
| Housing Shoulder Diameter | 5.313 in |
| Housing & Shaft Fillet (in) | 0.079 |
| Speed (Max) Grease | 1400 |
| Sealed | Sealed - Both Sides |
| Precision Rating | P0 | ISO 15-2008 |
| Seal Type | Single Seal |
| Speed [Max] - Oil | 2800 rpm |
| Operating Temperature [Max] | 300 °F |
| No. of Rows | Single |
| Misalignment | 2 Degrees |
| Rolling Element | Spherical Roller |
| Bore Type | Straight |
| Radial Clearance | Normal |
| Operating Temperature [Min] | -30 °F |
| Hole Type | Lubrication Groove & Hole |
| Cage Material | Steel |
| Speed [Max] - Grease | 1400 rpm |
| Angular Misalignment | 2 Degrees |
| Finish | Uncoated |
| Overall Width | 1.575 in, 40 mm |
| Shaft Fillet | 0.079 in |
| Static Load Rating | 69300 lb |
| Groove Width | 0.219 |
| Weight | 7.27 LB |
| EAN or UPC | 726166006495 |
