McGill
SB22219K W33SS
Spherol® Tapered Bore Radial Spherical Roller Bearing With Single Seal
Item #101088941
- 95 mm Inside Diameter - 170 mm Outside Diameter
- Tapered Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 1.693 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
- Tapered bore
| Overall Width (in) | 1.6929 |
| Platform | Spherol |
| Enclosure | Sealed On Both Sides |
| Shaft Shoulder Diameter | 4.188 in |
| Dynamic Load Rating (lb) | 70900 |
| Duplexing | No |
| Material | 52100 Bearing Steel |
| Housing Shoulder Diameter | 5.688 in |
| O.D. | 170 mm |
| W33 Groove Width | 0.328 |
| Precision Rating | P0 | ISO 15-2008 |
| Outer Ring Type | Not Split |
| Maximum Operating Temperature | 300 |
| Number of Rows | 1 |
| Speed (Max) Grease | 1325 |
| Full Complement/Caged | Caged |
| Bore Size - Metric | 95 |
| Static Load Rating (lb) | 84900 |
| Series | 22200 |
| I.D. | 95 mm |
| Sealed | Sealed - Both Sides |
| Overall Width (mm) | 43 |
| Outside Diameter - Metric | 170 |
| Dynamic Load Rating | 70900 lb |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Housing & Shaft Fillet (in) | 0.079 |
| Speed (Max) Oil | 2650 |
| Radial Clearance | Normal |
| Operating Temperature [Min] | -30 °F |
| No. of Rows | Single |
| Overall Width | 1.693 in, 43 mm |
| Rolling Element | Spherical Roller |
| Cage Material | Steel |
| Speed [Max] - Grease | 1325 rpm |
| Finish | Uncoated |
| Misalignment | 2 Degrees |
| Groove Width | 0.328 |
| Angular Misalignment | 2 Degrees |
| Hole Type | Lubrication Groove & Hole |
| Bore Type | Tapered |
| Static Load Rating | 84900 lb |
| Seal Type | Single Seal |
| Operating Temperature [Max] | 300 °F |
| Shaft Fillet | 0.079 in |
| Speed [Max] - Oil | 2650 rpm |
| Weight | 9.2 LB |
| EAN or UPC | 726166006976 |
