Skip to content Skip to navigation menu
Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal

SB22222C3W33SS

Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #101088967
  • 110 mm Inside Diameter - 200 mm Outside Diameter
  • Straight Bore - Single Seal
  • 52100 Bearing Steel Material - Sealed On Both Sides
  • 2.087 in Overall Width
Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 110 mm Inside Diameter - 200 mm Outside Diameter
  • Straight Bore - Single Seal
  • 52100 Bearing Steel Material - Sealed On Both Sides
  • 2.087 in Overall Width

features

  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Nylaplate® seal on both sides
  • Greater than standard internal clearance
Enclosure Sealed On Both Sides
Lubrication Hole Type Lubrication Groove & Hole
Static Load Rating (lb) 124000
Sealed Sealed - Both Sides
O.D. 200 mm
W33 Groove Width 0.328
Dynamic Load Rating (lb) 100000
Shaft Shoulder Diameter 4.875 in
Speed (Max) Oil 2200
Bore Size - Metric 110
I.D. 110 mm
Precision Rating P0 | ISO 15-2008
Maximum Operating Temperature 300
Platform Spherol
Outer Ring Type Not Split
Speed (Max) Grease 1100
Duplexing No
Number of Rows 1
Outside Diameter - Metric 200
Series 22200
Overall Width (mm) 53
Housing & Shaft Fillet (in) 0.079
Housing Shoulder Diameter 6.375 in
Material 52100 Bearing Steel
Overall Width (in) 2.0866
Dynamic Load Rating 100000 lb
Full Complement/Caged Caged
Operating Temperature [Min] -30 °F
Bore Type Straight
Finish Uncoated
Seal Type Single Seal
Hole Type Lubrication Groove & Hole
Cage Material Steel
Rolling Element Spherical Roller
Shaft Fillet 0.079 in
Speed [Max] - Oil 2200 rpm
Overall Width 2.087 in, 53 mm
Speed [Max] - Grease 1100 rpm
Angular Misalignment 2 Degrees
Groove Width 0.328
No. of Rows Single
Operating Temperature [Max] 300 °F
Radial Clearance C3
Misalignment 2 Degrees
Static Load Rating 124000 lb
Weight 15.57 LB
EAN or UPC 726166007812
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison