McGill
SB22309C3W33SS
Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #101089033
- 45 mm Inside Diameter - 100 mm Outside Diameter
- Straight Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 1.417 in Overall Width
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Greater than standard internal clearance
| Outer Ring Type | Not Split |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Static Load Rating (lb) | 29900 |
| Precision Rating | P0 | ISO 15-2008 |
| Housing Shoulder Diameter | 4.563 in |
| Full Complement/Caged | Caged |
| Overall Width (in) | 1.4173 |
| Speed (Max) Oil | 4650 |
| Dynamic Load Rating (lb) | 30100 |
| Maximum Operating Temperature | 300 |
| Number of Rows | 1 |
| Housing & Shaft Fillet (in) | 0.059 |
| Dynamic Load Rating | 30100 lb |
| Platform | Spherol |
| Overall Width (mm) | 36 |
| Outside Diameter - Metric | 100 |
| Material | 52100 Bearing Steel |
| I.D. | 45 mm |
| Shaft Shoulder Diameter | 2.125 in |
| O.D. | 100 mm |
| Enclosure | Sealed On Both Sides |
| Speed (Max) Grease | 2325 |
| Bore Size - Metric | 45 |
| W33 Groove Width | 0.25 |
| Series | 22300 |
| Sealed | Sealed - Both Sides |
| Duplexing | No |
| Misalignment | 2 Degrees |
| Hole Type | Lubrication Groove & Hole |
| Operating Temperature [Min] | -30 °F |
| Groove Width | 0.25 |
| Rolling Element | Spherical Roller |
| Speed [Max] - Grease | 2325 rpm |
| Radial Clearance | C3 |
| Static Load Rating | 29900 lb |
| Overall Width | 1.417 in, 36 mm |
| Shaft Fillet | 0.059 in |
| Bore Type | Straight |
| Speed [Max] - Oil | 4650 rpm |
| Operating Temperature [Max] | 300 °F |
| No. of Rows | Single |
| Cage Material | Steel |
| Finish | Uncoated |
| Angular Misalignment | 2 Degrees |
| Seal Type | Single Seal |
| Weight | 3.08 LB |
| EAN or UPC | 726166009632 |
