McGill
SB22312C3W33YSS
Spherol® Straight Bore Radial Spherical Roller Bearing With Double Seal
Item #101089069
- 60 mm Inside Diameter - 130 mm Outside Diameter
- Straight Bore - Double Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 1.811 in Overall Width
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- Greater than standard internal clearance
| Housing Shoulder Diameter | 6.063 in |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Maximum Operating Temperature | 300 |
| Housing & Shaft Fillet (in) | 0.079 |
| Shaft Shoulder Diameter | 2.813 in |
| Outer Ring Type | Not Split |
| Enclosure | Sealed On Both Sides |
| Precision Rating | P0 | ISO 15-2008 |
| W33 Groove Width | 0.328 |
| Number of Rows | 1 |
| Series | 22300 |
| Speed (Max) Oil | 3500 |
| Bore Size - Metric | 60 |
| Material | 52100 Bearing Steel |
| I.D. | 60 mm |
| Overall Width (mm) | 46 |
| Outside Diameter - Metric | 130 |
| O.D. | 130 mm |
| Dynamic Load Rating | 54700 lb |
| Full Complement/Caged | Caged |
| YS Seal Min. Face Clearance | 0.125 |
| Dynamic Load Rating (lb) | 54700 |
| Sealed | Sealed - Both Sides |
| Static Load Rating (lb) | 57500 |
| Overall Width (in) | 1.811 |
| Speed (Max) Grease | 1750 |
| Duplexing | No |
| Platform | Spherol |
| Misalignment | 1 Degree |
| Angular Misalignment | 1 Degree |
| Groove Width | 0.328 |
| Finish | Uncoated |
| Shaft Fillet | 0.079 in |
| Speed [Max] - Grease | 1750 rpm |
| Speed [Max] - Oil | 3500 rpm |
| Static Load Rating | 57500 lb |
| Rolling Element | Spherical Roller |
| Hole Type | Lubrication Groove & Hole |
| Radial Clearance | C3 |
| Operating Temperature [Min] | -30 °F |
| Bore Type | Straight |
| Cage Material | Steel |
| No. of Rows | Single |
| Operating Temperature [Max] | 300 °F |
| Overall Width | 1.811 in, 46 mm |
| Seal Type | Double Seal |
| Weight | 6.6 LB |
| EAN or UPC | 726166010799 |
