Skip to content Skip to navigation menu
Spherol® Straight Bore Radial Spherical Roller Bearing With Double Seal

SB22316W33YSS

Spherol® Straight Bore Radial Spherical Roller Bearing With Double Seal
Item #101089113
  • 80 mm Inside Diameter - 170 mm Outside Diameter
  • Straight Bore - Double Seal
  • 52100 Bearing Steel Material - Sealed On Both Sides
  • 2.284 in Overall Width
Spherol® Straight Bore Radial Spherical Roller Bearing With Double Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 mm Inside Diameter - 170 mm Outside Diameter
  • Straight Bore - Double Seal
  • 52100 Bearing Steel Material - Sealed On Both Sides
  • 2.284 in Overall Width

features

  • 22300 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Lambda® seal on both sides
  • Standard internal clearance
Full Complement/Caged Caged
Precision Rating P0 | ISO 15-2008
Platform Spherol
Bore Size - Metric 80
Housing & Shaft Fillet (in) 0.079
Dynamic Load Rating (lb) 77500
Speed (Max) Oil 2650
Static Load Rating (lb) 82700
Duplexing No
Outer Ring Type Not Split
W33 Groove Width 0.328
Series 22300
Outside Diameter - Metric 170
YS Seal Min. Face Clearance 0.125
Number of Rows 1
Overall Width (mm) 58
Shaft Shoulder Diameter 3.625 in
Lubrication Hole Type Lubrication Groove & Hole
Speed (Max) Grease 1325
Enclosure Sealed On Both Sides
Sealed Sealed - Both Sides
Material 52100 Bearing Steel
I.D. 80 mm
Overall Width (in) 2.2835
O.D. 170 mm
Housing Shoulder Diameter 6.438 in
Dynamic Load Rating 77500 lb
Maximum Operating Temperature 300
Finish Uncoated
Operating Temperature [Max] 300 °F
Shaft Fillet 0.079 in
Speed [Max] - Oil 2650 rpm
Groove Width 0.328
Operating Temperature [Min] -30 °F
Cage Material Steel
Misalignment 1 Degree
No. of Rows Single
Hole Type Lubrication Groove & Hole
Rolling Element Spherical Roller
Speed [Max] - Grease 1325 rpm
Angular Misalignment 1 Degree
Static Load Rating 82700 lb
Seal Type Double Seal
Bore Type Straight
Radial Clearance Normal
Overall Width 2.284 in, 58 mm
Weight 13.9 LB
EAN or UPC 726166011673
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison