McGill
SB22317W33SS
Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #101089120
- 85 mm Inside Diameter - 180 mm Outside Diameter
- Straight Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 2.362 in Overall Width
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
| I.D. | 85 mm |
| Number of Rows | 1 |
| Speed (Max) Oil | 2500 |
| Housing & Shaft Fillet (in) | 0.098 |
| O.D. | 180 mm |
| Overall Width (in) | 2.3622 |
| Full Complement/Caged | Caged |
| Series | 22300 |
| Maximum Operating Temperature | 300 |
| Duplexing | No |
| Outside Diameter - Metric | 180 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Enclosure | Sealed On Both Sides |
| Shaft Shoulder Diameter | 3.875 in |
| Dynamic Load Rating (lb) | 95100 |
| Housing Shoulder Diameter | 6.063 in |
| Static Load Rating (lb) | 114000 |
| Platform | Spherol |
| Overall Width (mm) | 60 |
| Sealed | Sealed - Both Sides |
| Bore Size - Metric | 85 |
| Precision Rating | P0 | ISO 15-2008 |
| Speed (Max) Grease | 1250 |
| Material | 52100 Bearing Steel |
| W33 Groove Width | 0.328 |
| Dynamic Load Rating | 95100 lb |
| Outer Ring Type | Not Split |
| Hole Type | Lubrication Groove & Hole |
| Operating Temperature [Min] | -30 °F |
| Groove Width | 0.328 |
| Static Load Rating | 114000 lb |
| Rolling Element | Spherical Roller |
| Misalignment | 2 Degrees |
| Cage Material | Steel |
| Seal Type | Single Seal |
| No. of Rows | Single |
| Angular Misalignment | 2 Degrees |
| Finish | Uncoated |
| Overall Width | 2.362 in, 60 mm |
| Speed [Max] - Oil | 2500 rpm |
| Speed [Max] - Grease | 1250 rpm |
| Shaft Fillet | 0.098 in |
| Radial Clearance | Normal |
| Bore Type | Straight |
| Operating Temperature [Max] | 300 °F |
| Weight | 16.2 LB |
| EAN or UPC | 726166011727 |
