McGill
SB22318W33
Spherol® Straight Bore Radial Spherical Roller Bearing With Unsealed
Item #101089128
- 90 mm Inside Diameter - 190 mm Outside Diameter
- Straight Bore - Unsealed
- 52100 Bearing Steel Material
- 2.52 in Overall Width
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Standard internal clearance
| Speed (Max) Oil | 2350 |
| Duplexing | No |
| Shaft Shoulder Diameter | 4.125 in |
| Overall Width (in) | 2.5197 |
| Housing & Shaft Fillet (in) | 0.098 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Series | 22300 |
| Dynamic Load Rating | 98400 lb |
| O.D. | 190 mm |
| Speed (Max) Grease | 1175 |
| Number of Rows | 1 |
| Precision Rating | P0 | ISO 15-2008 |
| W33 Groove Width | 0.438 |
| Overall Width (mm) | 64 |
| Outer Ring Type | Not Split |
| Dynamic Load Rating (lb) | 98400 |
| Maximum Operating Temperature | 300 |
| Bore Size - Metric | 90 |
| I.D. | 90 mm |
| Outside Diameter - Metric | 190 |
| Housing Shoulder Diameter | 5.375 in |
| Static Load Rating (lb) | 107000 |
| Sealed | None |
| Platform | Spherol |
| Full Complement/Caged | Caged |
| Material | 52100 Bearing Steel |
| Shaft Fillet | 0.098 in |
| Seal Type | Unsealed |
| Hole Type | Lubrication Groove & Hole |
| Cage Material | Steel |
| Finish | Uncoated |
| Misalignment | 3 Degrees |
| No. of Rows | Single |
| Static Load Rating | 107000 lb |
| Radial Clearance | Normal |
| Bore Type | Straight |
| Groove Width | 0.438 |
| Operating Temperature [Min] | -30 °F |
| Angular Misalignment | 3 Degrees |
| Overall Width | 2.52 in, 64 mm |
| Speed [Max] - Oil | 2350 rpm |
| Speed [Max] - Grease | 1175 rpm |
| Operating Temperature [Max] | 300 °F |
| Rolling Element | Spherical Roller |
| Weight | 19.2 LB |
| EAN or UPC | 726166011857 |
