- Trackrol® VCYR Series V-Groove Yoke Roller, 1.750 in ID x 6.500 in V-Groove OD, 2.75 in Roller Width, Tapered Roller Bearing, Sealed, Bearing Steel, Black Oxide Finish, With Inner Ring
features
- Yoke type cam follower
- V-grooved outside diameter
- Tapered bearing insert
- Rubber-lipped seal
| Tolerance Class | P0 |
| Limiting Speed | 575 |
| Roller Width | 2.75 in |
| Bearing Type | Tapered Roller Bearing |
| Roller Diameter - Inch | 6.5 |
| Platform | TRAKROL® |
| Roller Width - Inch | 2.75 |
| I.D. | 1.750 in |
| Series | VCYR |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Material | Bearing Steel, Black Oxide Finish |
| Relubricatable | No |
| Roller Shape | V Groove |
| Roller Type | V-Groove |
| Groove Center - Inch | 1.4375 |
| Overall Width | 2.875 in |
| Dynamic Load Rating (lb) | 35800 |
| O.D. Configuration | V Groove |
| Overall Width - Inch | 2.875 |
| Dynamic Load Rating - Both Bearings | 35800 |
| Bore Diameter - Inch | 1.75 |
| Dynamic Load Rating - Single Bearing | 18610 |
| Roller Dia. | 6.500 in |
| Weight | 24.72 LB |
| EAN or UPC | 726166124618 |

