- Face Shield
- Black Frame
- Clear Polycarbonate Lens
- Ratchet Adjustment
features
- Headgear with integrated one piece molded clear face shield
- Better optical quality
- Ratchet action adjustment
- Terry cloth sweatband
- Retail packaging
| Color | Black |
| Material | Nylon |
| Adjusting Method | Ratchet |
| Lens Coating | Duramass® Hard Coat |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 2.4 LB |
| EAN or UPC | 766868001046 |

