- +1.50 Diopter Strength
- Brown Plastic Frame
- Eyeshields Included
includes
- Eyeshields
| Frame Color | Brown |
| Temple Color | Brown |
| Temple Style | Fixed |
| Lens Color | Clear |
| Frame Material | Plastic |
| Diopter Strength | +1.50 |
| Frame Size | One Size |
| Nose Bridge | Nose Pads |
| Weight | 0.15 LB |
| EAN or UPC | 766868128156 |

