- BearKat® Protective Eyewear
- Gray Lens
features
- Single wraparound lens design
- Flexible temple design
- Polycarbonate lens
- Non-slip rubber head grips
- Filters 99% of UV radiation
| Lens Material | Polycarbonate |
| Resistance | 99.9% UV |
| Lens Color | Gray |
| Weight | 0.16 LB |

