- Checklite® Safety Glasses
- Light Blue Lens Color
- Spatula Temple Style
description
- The stylish Checklite® offers our exclusive Duramass® scratch-resistant lens coating and spatula temples. Choose from a selection of lens options and designer colors to get the look you want at a reasonable price. This light weight option gives you a comfortable feel and each Checklite® exceeds ANSI Z87+, so feel safe while looking good!
features
- Exclusive Duramass® scratch-resistant and available with Duramass® anti-fog lens coating
- Flexible spatula temple design for a comfortable fit during long use
- Strong, light weight polycarbonate lens
- Near total seal of eye orbit assures the highest level of protection
- Filters 99% of UV radiation
- CL110 meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection
- Vending ready bulk packaging available
| Lens Material | Polycarbonate |
| Temple Style | Spatula |
| Frame Color | Frost Blue |
| Temple Color | Light Blue |
| Resistance | 99.9% UV |
| Lens Color | Light Blue |
| Lens Coating | Scratch-Resistant |
| Weight | 0.058 LB |

