- Amber Lens
- Black Frame Safety Glasses
| Resistance | 99.9% UV |
| Lens Color | Amber |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.06 LB |
| Resistance | 99.9% UV |
| Lens Color | Amber |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.06 LB |