- Safety Glasses
- Gray Aint-Fog Polycarbonate Lens
- Black Nylon Frames
- Black Spatula Temple
features
- Rugged polycarbonate lens filters 99.9% of UV rays
- Adjustable temples
- Soft, secure TPR nose pad
- Spatula temples for locked-in-place fit
- Vending ready bulk packaging available
- Meets or exceeds ANSI Z87+
| Lens Material | Polycarbonate |
| Temple Style | Adjustable |
| Frame Color | Black |
| Nose Bridge | Soft |
| Lens Coating | Anti-Fog |
| Lens Color | Gray |
| Frame Material | Nylon |
| Temples | Spatula |
| Temple Color | Black |
| Weight | 0.111 LB |

