- Foreman® Conventional Replacement Lens
- Green Lens
| For Model No. | Foreman® |
| Type | Replacement Lens |
| Lens Color | Green |
| Lens Coating | Filter 2.0 |
| Lens Material | Polycarbonate |
| Weight | 0.02 LB |
| For Model No. | Foreman® |
| Type | Replacement Lens |
| Lens Color | Green |
| Lens Coating | Filter 2.0 |
| Lens Material | Polycarbonate |
| Weight | 0.02 LB |