- Triwear® Replacement Lens
- Gray Lens
| Lens Color | Gray |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Type | Spectacle Lens |
| Weight | 0.16 LB |
| Lens Color | Gray |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Type | Spectacle Lens |
| Weight | 0.16 LB |