- Triwear® Replacement Lens
- Green Lens
| Lens Material | Polycarbonate |
| Lens Color | Green |
| Lens Coating | Filter 5.0 |
| Type | Spectacle Lens |
| Weight | 0.16 LB |
| Lens Material | Polycarbonate |
| Lens Color | Green |
| Lens Coating | Filter 5.0 |
| Type | Spectacle Lens |
| Weight | 0.16 LB |