- Triwear® Metal Replacement Lens
- Clear-Mirror Lens
| Lens Color | Clear-Mirror |
| Type | Spectacle Lens |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Weight | 0.16 LB |
| Lens Color | Clear-Mirror |
| Type | Spectacle Lens |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Weight | 0.16 LB |