- Mossy Oak® Safety Glasses
- Gray Lens Color
- Bayonet Temple Style
description
- Whether you are on the job or in the field you are protected with Mossy Oak® protective eyewear from Crews®. Great for the sports enthusiast, hunters, fishermen (or women) and shooters. Choose from six styles of camouflage frames. You've got safety in the sights with Crews® protective eyewear.
features
- Polycarbonate lens
- Six frame options
- Treated with exclusive Duramass® scratch-resistant coating
- Available with soft secure TPR nose pad
- Available with non-slip soft temple material
- Filters 99% of UV radiation
- Meets or exceeds ANSI Z87+
| Style | Wraparound |
| Temple Style | Bayonet |
| Lens Material | Polycarbonate |
| Nose Bridge | TPR |
| Frame Color | Mossy Oak |
| Lens Color | Gray |
| Temple Color | Black |
| Resistance | 99.9% UV |
| Lens Coating | Scratch-Resistant |
| Weight | 0.14 LB |

