- Blue Diamond Mirror Lens
- Onyx & Graphite Frame Safety Glasses
| Lens Color | Blue Diamond Mirror |
| Frame Color | Onyx & Graphite |
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Weight | 0.2 LB |
| Lens Color | Blue Diamond Mirror |
| Frame Color | Onyx & Graphite |
| Resistance | 99.9% UV |
| Lens Material | Polycarbonate |
| Weight | 0.2 LB |