- Shock® Safety Glasses
- Gray Lens Color
- Bayonet Temple Style
description
- Dual color axis design distinguishes our Shock® series as one of our Pro Grade's most fashionable protective eyewear offerings. A wide offering of two-tone frame colors and lens options creates a variety to fit everyone's style preferences. MCR Safety's Professional Grade eyewear is engineered to provide the highest level of innovation for consumers that demand the very best in safety.
features
- Dual color axis design
- Sleek dual lens design
- Bayonet temple design
- Non-slip gel temple sleeves
- Gel padded nose piece
- Includes case and breakaway cord
- Duramass® scratch-resistant coating
- Meets ANSI Z87+ high impact
| Style | Wraparound |
| Lens Color | Gray |
| Temple Color | Carbon |
| Lens Coating | Anti-Fog, Scratch Resistant |
| Lens Material | Polycarbonate |
| Frame Color | Carbon/ Champagne |
| Temple Style | Bayonet |
| Weight | 0.142 LB |

