- Indoor/Outdoor Mirror Lens
- Onyx Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Frame Color | Onyx |
| Lens Material | Polycarbonate |
| Lens Color | Indoor/Outdoor Mirror |
| Lens Coating | Anti-Fog |
| Resistance | 99.9% UV |
| Weight | 0.21 LB |
| Frame Color | Onyx |
| Lens Material | Polycarbonate |
| Lens Color | Indoor/Outdoor Mirror |
| Lens Coating | Anti-Fog |
| Resistance | 99.9% UV |
| Weight | 0.21 LB |