Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MCR Safety135-TB13R

135-TB13R

Tribal Tattoo Proctective Eyewear
Item #101371557
  • Fire-Mirror Lens
  • Graphite/Red Frame Safety Glasses
MCR Safety135-TB13R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fire-Mirror Lens
  • Graphite/Red Frame Safety Glasses

features

  • Strong, light weight polycarbonate lens
  • Duramass® scratch-resistant coating
  • Available Duramass® AF4 anti-fog coating
  • Satin carrying case
  • Soft secure TPR nose pad
  • Non-slip soft temple sleeve
  • Breakaway cord
  • Meets military MIL-PRF-31013 clause 3.5.1.1 for high velocity impact protection and exceeds ANSI Z87+
Lens Material Polycarbonate
Frame Color Graphite/Red
Lens Color Fire-Mirror
Weight 0.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison