- Classic Rainsuit
- Size Group: X-Large
- Yellow
| Thickness Specification | 0.3500 mm |
| Size Group | X-Large |
| Color | Yellow |
| Material | PVC/Polyester |
| Weight | 3.305 LB |
| EAN or UPC | 45143200740 |
| Thickness Specification | 0.3500 mm |
| Size Group | X-Large |
| Color | Yellow |
| Material | PVC/Polyester |
| Weight | 3.305 LB |
| EAN or UPC | 45143200740 |