- Luminator Rainwear
- Size Group: Large
- Fluorescent Orange
| Size Group | Large |
| Color | Fluorescent Orange |
| Closure Type | Snaps |
| Material | PVC/Polyester |
| Thickness Specification | 0.3500 mm |
| Weight | 3.889 LB |
| EAN or UPC | 45143201433 |
| Size Group | Large |
| Color | Fluorescent Orange |
| Closure Type | Snaps |
| Material | PVC/Polyester |
| Thickness Specification | 0.3500 mm |
| Weight | 3.889 LB |
| EAN or UPC | 45143201433 |