- Luminator Rainwear
- Size Group: Medium
- Fluorescent Orange
| Closure Type | Snaps |
| Size Group | Medium |
| Thickness Specification | 0.3500 mm |
| Material | PVC/Polyester |
| Color | Fluorescent Orange |
| Weight | 3.342 LB |
| EAN or UPC | 45143201426 |
| Closure Type | Snaps |
| Size Group | Medium |
| Thickness Specification | 0.3500 mm |
| Material | PVC/Polyester |
| Color | Fluorescent Orange |
| Weight | 3.342 LB |
| EAN or UPC | 45143201426 |